Shop All Spray Paint
Rust-Oleum
Meadow Green, Gloss, 12 oz
Mfr # 249100
Zoro # G7780799
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Meadow Green
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249100
- Zoro # G7780799
- UPC # 20066187569
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Meadow Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Screw, Adjusting (JGS-16)
- RUST-OLEUM No Hunting Purple Spray Paint 12 oz (270970)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spray Paint, Dusty Pink, Gloss, 12 oz (202216)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- RUST-OLEUM Pearl Champagne Pink, Metallic, 11 oz (301537)
- KRYLON 5576 COLORMAXX 12 OZ SEA GLASS SATIN (K05576007)
- Rust-Oleum Spray Paint