Shop All Interior Paints
Rust-Oleum
Matte Venetian Yellow Water-Based Acrylic Milk Paint 1 qt
Mfr # 334195
Zoro # G605306528
Sold in multiples of 2 for $40.30
$40.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334195
- Zoro # G605306528
- UPC # 20066417963
- Country of Origin United States
- Category Interior Paints
Details
Item | Milk Paint |
Paint Color Family | Yellows |
Color | Venetian Yellow |
Description
Rust-Oleum Milk Paint is a versatile paint that requires no top coat and minimal prep to highlight wood grain. Use to create other surface effects on raw or painted/varnished wood metal aluminum or glass surfaces. Apply a light coat in a V pattern to achieve a high quality washed look with subtle texture. Apply multiple coats or layer paint to create your own custom paint project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- BERRY PLASTICS 626263 12 x 400 ft. Dropcloth High Density Painters Plastic (1108224)
- MODERN MASTERS 1 Gal Modern Masters DP401 Clear Decorative Dead Flat Varnish (DP401)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- RUST-OLEUM Semi-Gloss, White, Quart (1993502)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- RUST-OLEUM Satin, Heirloom White, 1/2 Pint (267313)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- Rust-Oleum Interior and Exterior Paints and Stains