Shop All Spray Paint
Rust-Oleum
Linen White, Matte, 12 oz
Mfr # 302591
Zoro # G7769066
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 302591
- Zoro # G7769066
- UPC # 20066326302
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | Linen White |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Color Family | Whites |
Application Method | Spray |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Oil Paint & Primer In One Low Sheen Barn & Fence Paint, Red, 1 Gal. (018.2121-11.007)
- PLASTI DIP 11OZ BLACK BLU (11253-6)
- MINWAX PolyShades Semi-Transparent Gloss Espresso Oil-Based Polyurethane Stain and Polyurethane Fini (61497444)
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Spray Paint, Antique Brass, Metallic, 11 oz (260728)
- RUST-OLEUM Spray Paint, Marigold, Gloss, 12 Oz (346955)
- SEYMOUR MIDWEST Safety Yellow, 20 oz 6 PK (620-1419)
- Rust-Oleum Spray Paint & Primer