Shop All Interior Paints
Rust-Oleum
Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt
Mfr # 331053
Zoro # G605306481
product price: $19.15
/ea
Sold in multiples of 2 for $38.30
$38.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 331053
- Zoro # G605306481
- UPC # 20066381394
- Country of Origin United States
- Category Interior Paints
Details
Item | Milk Paint |
Paint Color Family | Grays |
Color | Gray |
Description
Rust-Oleum Milk Paint is a versatile paint that requires no top coat and minimal prep to highlight wood grain. Use to create other surface effects on raw or painted/varnished wood metal aluminum or glass surfaces. Apply a light coat in a V pattern to achieve a high quality washed look with subtle texture. Apply multiple coats or layer paint to create your own custom paint project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROYAL Tack Cloth, 18 In x 36 In, PK3 (TC3)
- BLACK JACK Bj Blacktop Fillr 10.1Oz (6439-9-66)
- WM BARR QT Paint Stripping Gel (QCSG801)
- BINKS Seal Kit (54-3980)
- RUST-OLEUM Matte Navy Water-Based Acrylic Milk Paint 1 qt (331051)
- RUST-OLEUM Matte Venetian Yellow Water-Based Acrylic Milk Paint 1 qt (334195)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- RUST-OLEUM Satin, Nutmeg, Quart (240284)
- RUST-OLEUM Paint Farm L.G. Black QT. (280107)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- Rust-Oleum Interior and Exterior Paints and Stains