Shop All Spray Paint
Rust-Oleum
Coastal Blue, Matte, 12 oz
Mfr # 302598
Zoro # G7774045
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 302598
- Zoro # G7774045
- UPC # 20066326234
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Coastal Blue |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Application Method | Spray |
Color Family | Blues |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- SUNNYSIDE Mineral Spirits, Oil-Based, Can, 1 gal (803G1)
- CAL-TINT II 16 Oz 830-7216 Phthalo Blue Cal-Tint II Universal Colorant (830-7216)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- RUST-OLEUM Linen White, Matte, 12 oz (302591)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- RUST-OLEUM Farmhouse Greige, Matte, 12 oz (376724)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- RUST-OLEUM Imagine Glitter Red Spray Paint 10.25 oz (345705)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- Rust-Oleum Spray Paint & Primer