Shop All Spray Paint
Rust-Oleum
Matte Classic White Water-Based Acrylic Milk Paint 1 qt
Mfr # 331049
Zoro # G206004793
Sold in multiples of 2 for $42.38
$42.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Color Family Whites
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 331049
- Zoro # G206004793
- UPC # 20066381356
- Country of Origin United States
- Category Spray Paint
Details
Color | Classic White |
Base Type | Water |
Color Family | Whites |
Sheen | Matte |
Description
Rust-Oleum Milk Paint is a versatile paint that requires no top coat and minimal prep to highlight wood grain. Use to create other surface effects on raw or painted/varnished wood metal aluminum or glass surfaces. Apply a light coat in a V pattern to achieve a high quality washed look with subtle texture. Apply multiple coats or layer paint to create your own custom paint project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14032 Chip Bristle Disposable Paint Brush - 2" (14032)
- BEST LOOK 1 Gal. Steel Spiral Paint Mixer (SM1-DIB)
- SEYMOUR MIDWEST 20 oz MRO Industrial High Solids Spray Paint, Red Oxide Primer, 6PK (SM620-1407)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Farmhouse Red Water-Based Acrylic Chalk Paint 30 oz (329211)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Country Gray Water-Based Acrylic Chalk Paint 30 oz (285141)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (334042)
- RUST-OLEUM Coastal Blue, Matte, 30 oz (329207)
- SEYMOUR MIDWEST Truck Bed Liner Coating Spray Paint (SM20-041)
- Rust-Oleum Spray Paint