Shop All Striping & Marking Applicators
Rust-Oleum
Marking Wand, 33-5/8 In
Mfr # 268476
Zoro # G5176455
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Aerosol Can
- Overall Length 33 5/8 in
- Material of Construction Aluminum/Plastic
- For Use With Industrial Grade Paint
- Includes Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 268476
- Zoro # G5176455
- UPC # 20066225247
- Country of Origin China
- Category Striping & Marking Applicators
Dimensions
Overall Length | 33 5/8 in |
Details
Item | Marking Wand |
Holds | Aerosol Can |
Material of Construction | Aluminum/Plastic |
For Use With | Industrial Grade Paint |
Includes | Wand |
Description
Marking Wand, Holds Aerosol Can, Material of Construction Aluminum/Plastic, Overall Length 33 5/8 in, For Use With Industrial Grade Paint, Includes Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Color Tst and Touch Up Kit, 2", 3pcs., PK16 (53831)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- ENCORE PLASTICS LLDPE Paint Mix & Measure Bucket Lid, 5 qt (1130898)
- RUST-OLEUM Marking Wand, Rolling, For Marking Paint or Marking Chalk, 34 in Overall Lg, Steel/Plastic (2393000)
- RUST-OLEUM High Performance Paint Striping Machine, Adjustable Line Width 2-4 in, Multi-Terrain Wheels, Steel (2395000)
- RUST-OLEUM Striping Machine (206346)
- RUST-OLEUM Marking Pistol (210188)
- RUST-OLEUM Striping Wand, 3 ft., Plastic (2388000)
- RUST-OLEUM Marking Device, SpraySmart Paint (275124)
- NEWSTRIPE Airless Striping Machine, 4250 Pushtype (10003947)
- Rust-Oleum Striping & Marking Applicators