Shop All Striping & Marking Paint
Rust-Oleum
Marking Paint, 10.5 oz., Safety Red, Solvent -Based
Mfr # 275089
Zoro # G9110026
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Safety Red
- Base Type Solvent
- Size 10.5 oz.
- Paint and Primer Sub Category Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 275089
- Zoro # G9110026
- UPC # 020066236076
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 10.5 oz. |
Details
Item | Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Base Type | Solvent |
Paint and Primer Sub Category | Marking Paint |
Coverage | 500 to 600 Linear ft./1" Strip |
For Use With | Mfr. No. 275124 |
Paint and Primer Surface Material | Asphalt, Concrete, Grass, Gravel |
Exposure Conditions | 70 Degrees to 80 Degrees F |
Striping and Marking Paint and Chalk Item | Propellant-Free Marking Paint |
Line Striping Aerosol | Yes |
Striping & Marking Paint & Chalk Item | Propellant-Free Marking Paint |
Paint and Primer Application Method | Marking Wand, Spray |
Application Temperature | 40 Degrees to 90 Degrees F |
Dry Time Tack Free | 5 to 10 min. |
Dry Time | 5 to 10 min. |
Net Weight | 10.5 oz. |
VOC Content | 606g/L |
Application Method | SpraySmart(TM) Device |
Closeout | Yes |
Shop By | Closeout |
Description
Propellant-Free Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Safety Red, Size 10.5 oz, Propellant-Free Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 500 to 600 Linear ft/1 in Strip, Net Weight 10.5 oz, Dry Time 5 to 10 min, Dry Time Tack Free 5 to 10 min, Application Temperature 40 Degrees to 90 Degrees F, Exterior Exposure Conditions, VOC Content 606g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Piston Repair Kit (0272909)
- WAGNER SPRAY TECH Repair Kit (0153152D)
- MINWAX PICKLING STAIN MINWAX QT (618604444)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Green, Water -Based (203032)
- RUST-OLEUM 17 Oz, Fluorescent Orange, Water -Based (383006)
- RUST-OLEUM Striping Paint, Traffic Marking, 5 gal, Yellow, Semi-Gloss (202475)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- RUST-OLEUM Marking Paint Pl Blue Sb (203022)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- Rust-Oleum Striping & Marking Paint