Shop All Striping & Marking Paint
This Product is Discontinued
Rust-Oleum
Marking Paint, 10.5 oz., Fluorescent Pink, Solvent -Based (Discontinued)
Mfr # 275088
Zoro # G9110071
This Product is Discontinued
Key Features
- Paint Color Family Pinks
- Color Fluorescent Pink
- Base Type Solvent
- Size 10.5 oz.
- Paint and Primer Sub Category Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 275088
- Zoro # G9110071
- UPC # 020066236069
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 10.5 oz. |
Details
Item | Propellant-Free Marking Paint |
Paint Color Family | Pinks |
Color | Fluorescent Pink |
Base Type | Solvent |
Paint and Primer Sub Category | Marking Paint |
Coverage | 500 to 600 Linear ft./1" Strip |
For Use With | Mfr. No. 275124 |
Paint and Primer Surface Material | Asphalt, Concrete, Grass, Gravel |
Exposure Conditions | Exterior |
Line Striping Aerosol | Yes |
Paint and Primer Application Method | Marking Wand, Spray |
Striping and Marking Paint and Chalk Item | Propellant-Free Marking Paint |
Striping & Marking Paint & Chalk Item | Propellant-Free Marking Paint |
Net Weight | 10.5 oz. |
Dry Time | 5 to 10 min. |
Application Temperature | 40 Degrees to 90 Degrees F |
VOC Content | 608g/L |
Dry Time Tack Free | 5 to 10 min. |
Application Method | SpraySmart(TM) Device |
Description
Propellant-Free Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Pink, Size 10.5 oz, Propellant-Free Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 500 to 600 Linear ft/1 in Strip, Net Weight 10.5 oz, Dry Time 5 to 10 min, Dry Time Tack Free 5 to 10 min, Application Temperature 40 Degrees to 90 Degrees F, Exterior Exposure Conditions, VOC Content 608g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.