Shop All Spray Paint
Rust-Oleum
Marina Blue, Matte, 12 Oz
Mfr # 379551
Zoro # G111249203
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Paint and Primer Surface Material Outdoor fabrics
- Includes Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions
- Color Family Blues
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 379551
- Zoro # G111249203
- UPC # 20066018603
- Country of Origin United States
- Category Spray Paint
Details
Color | Marina Blue |
Net Weight | 12 Oz |
Paint and Primer Surface Material | Outdoor fabrics |
Includes | Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions |
Color Family | Blues |
Sheen | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Rubr-Seal Gloss Black Rubber Roof & Flashing Cement 10.1 oz (6148-9-62)
- HUSKY 10' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (610C)
- SEM PRODUCTS MIDNIGHT BLACK SPRAY (SE17013)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264186)
- RUST-OLEUM Turquoise, Matte, 12 Oz (358842)
- RUST-OLEUM Navy, Matte, 12 Oz (358832)
- RUST-OLEUM Khaki, Matte, 12 Oz (358834)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM Spray Paint, Warm Yellow, Gloss, 12 Oz (249091)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- Rust-Oleum Spray Paint