Shop All Epoxy Coatings & Sealers
Rust-Oleum
Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal.
Mfr # 9103402
Zoro # G2635735
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Gloss
- Size 1 gal
- Resin Type Epoxy
- Coverage 125 to 200 sq. ft./gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9103402
- Zoro # G2635735
- UPC # 20066910341
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Low VOC Low Temperature Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Gloss, Size 1 gal, VOC Content 250 g/L, Coverage 125 to 200 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 22 to 26 hr, Cure Time 22 to 26 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Low Temperature Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- RUST-OLEUM 6000 Epoxy Floor Coating Activator, 1 pt. (6001604)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- Rust-Oleum Epoxy Coatings & Sealers