Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Light Blue, Hammered, 12 oz (Discontinued)
Mfr # 7212-830
Zoro # G505300916
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Hammered
- Net Weight 12 oz
- Paint and Primer Surface Material Indoor/Outdoor Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7212-830
- Zoro # G505300916
- UPC # 20066721282
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Paint and Primer Finish | Hammered |
Net Weight | 12 oz |
Paint and Primer Surface Material | Indoor/Outdoor Surfaces |
Application Method | Spray |
Description
Want to paint a dinged up rusty surface - without sanding or priming. No problem. Rust-Oleum Hammered Spray Paint adheres directly to rust and instantly hides flaws and imperfections with its modern glossy hammered finish. Perfect for old wheelbarrows wheel rims patio furniture railings and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.