Shop All Striping & Marking Paint
Rust-Oleum
Inverted Striping Paint, 20 oz, Yellow, Solvent -Based
Mfr # 2348838V
Zoro # G802664414
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Solvent
- Size 20 oz
- Paint and Primer Sub Category Inverted Striping Paint
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2348838V
- Zoro # G802664414
- UPC # 20066010010
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Description
Inverted Striping Paint, Line Striping Aerosol Yes, Yellow, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 10 min, Dry Time Tack Free Less Than 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD319)
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-7)
- RICHARD Plastic Liner, Hvy-Dty, 1Gal (92068)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Orange, Solvent -Based (362972)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Green, Solvent -Based (362971)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Safety Red (266591)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Yellow, Water -Based (2348402)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- NELSON PAINT Tree Marking Paint, 4 gal., Purple, Solvent -Based (2316GLCS)
- Rust-Oleum Striping & Marking Paint