Shop All Striping & Marking Paint
This Product is Discontinued
Rust-Oleum
Inverted Striping Paint, 18 oz., White, Solvent -Based (Discontinued)
Mfr # 2391838
Zoro # G2890876
This Product is Discontinued
Key Features
- Paint Color Family Whites
- Color White
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Inverted Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2391838
- Zoro # G2890876
- UPC # 020066239190
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Striping Paint |
Coverage | 275 to 300 Linear ft./3" Strip |
For Use With | Striping Machine #2395000 |
Paint and Primer Surface Material | Asphalt, Concrete, Grass, Metal |
Exposure Conditions | Above 32 Degrees F |
Application Temperature | 32 to 90 Degrees F |
Dry Time | 10 min. |
Line Striping Aerosol | Yes |
Striping & Marking Paint & Chalk Item | Inverted Striping Paint |
Dry Time Tack Free | Less than 10 min. |
Paint and Primer Application Method | Marking Wand, Spray |
Striping and Marking Paint and Chalk Item | Inverted Striping Paint |
Net Weight | 18 oz |
Application Method | Aerosol, Marking Wand |
Description
Inverted Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 18 oz, Inverted Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal, Paint and Primer Application Method Marking Wand, Spray, Coverage 275 to 300 Linear ft/3 in Strip, Net Weight 18 oz, Dry Time 10 min, Dry Time Tack Free Less than 10 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.