Shop All Striping & Marking Paint
This Product is Discontinued
Rust-Oleum
Inverted Marking Paint, 20oz, Alert Orange (Discontinued)
Mfr # V2354838V
Zoro # G201977283
This Product is Discontinued
Key Features
- Paint Color Family Oranges
- Paint and Primer Sub Category Inverted Marking Paint
- Container Type Aerosol
- Line Striping Aerosol Yes
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2354838V
- Zoro # G201977283
- UPC # 020066008970
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 15 oz |
Description
Inverted Marking Paint, Line Striping Aerosol Yes, Alert Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Standards USDA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.