Shop All Striping & Marking Paint
Rust-Oleum
Inverted Marking Paint, 20 oz, Alert Orange, Solvent -Based
Mfr # 203026
Zoro # G905340956
original price:
$9.25
9% off
new price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Solvent
- Size 20 oz
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 203026
- Zoro # G905340956
- UPC # 20066112646
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Oranges |
Color | Alert Orange |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Paint Base | Solvent |
Description
Rust-Oleum Industrial Choice Precision Line Marking Sprays create long lasting crisp lines suitable for many indoor/outdoor projects. The quick dry time makes it a great choice for everyday uses. Perfect for new and old construction or marking the location of underground utilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- RUST-OLEUM 1 Qt Gunstock Varathane Premium Fast Dry Wood Stain (262007)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- STRUCTRON Paint Roller Extension Pole, 6 ft L Pole (60242)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Safety Red, Solvent -Based (203029)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Blue, Solvent -Based (2326838)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Blue, Water -Based (205236)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- DALTON Striping Paint, 5 gal., Handicap Blue, Water -Based (5060)
- Rust-Oleum Striping & Marking Paint