Rust-Oleum

Inverted Marking Paint, 17 oz, White, Water -Based


product price: $7.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paint Color Family Whites
  • Color White
  • Base Type Water
  • Size 17 oz
  • Paint and Primer Sub Category Inverted Marking Paint
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 17 oz
Container Size 20 oz

Description

Precision Line Marking Paint, Water Base Type, Line Striping Aerosol Yes, White, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.