Shop All Striping & Marking Paint
Rust-Oleum
Inverted Marking Paint, 15 Oz, Hi-Visibility Yellow
Mfr # 266577
Zoro # G010656843
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 15 Oz
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 2X Distance - Up to 800 linear feet
- Brand and Series Rust-Oleum Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 266577
- Zoro # G010656843
- UPC # 20066221348
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 Oz |
Details
Item | Spray Paint |
Color | Hi-Visibility Yellow |
Paint and Primer Finish | Flat |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 2X Distance - Up to 800 linear feet |
Brand and Series | Rust-Oleum Professional |
Application Method | Spray |
Application Temperature | 67 Degrees to 90 Degrees F |
Net Weight | 15 Oz |
Dry Time | 15 mins |
Paint Base | Solvent |
Description
Professional 2X Inverted Marking Spray Paint, Hi-Visibility Yellow, 15 Ounce
- •Can be applied to grass, dirt, concrete, wood, metal, and more
- •Bright, visible color great for indoor and outdoor use
- •Durable, oil-based formula withstands short-term weathering
- •Ideal for highlighting construction sights, underground utilities, roads, and athletic fields
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELMSMAN Minwax Gloss Clear Oil-Based Spar Urethane 1 qt (63200444)
- WARNER 1-5 gal. Paint/Epoxy Mixer, 1-3/4 in. Spiral Blade 17 in. Hex Shaft fits 3/8 in. Drill (10011)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (107035)
- LEAKTITE Plastic 11.38 in. W X 14.5 in. L 3 qt Disposable Deep Well Paint Tray Liner (TDW075WH050)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange (266590)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Orange (266579)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Caution Blue (266575)
- SEYMOUR MIDWEST 20 Oz Fluorescent Blue Stripe Inverted Marking Paint, Water-Based (20-669)
- Rust-Oleum Striping & Marking Paint