Shop All Striping & Marking Paint
Rust-Oleum
Inverted Marking Paint, 15 Oz, Fluorescent Green
Mfr # 266574
Zoro # G410656825
original price:
$8.99
6% off
new price: $8.45
/ea
Sold in multiples of 6 for $50.70
$50.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 15 Oz
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 2X Distance - Up to 800 linear feet
- Brand and Series Rust-Oleum Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 266574
- Zoro # G410656825
- UPC # 20066221324
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 Oz |
Details
Item | Spray Paint |
Color | Fluorescent Green |
Paint and Primer Finish | Flat |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 2X Distance - Up to 800 linear feet |
Brand and Series | Rust-Oleum Professional |
Net Weight | 15 Oz |
Application Method | Spray |
Dry Time | 15 mins |
Application Temperature | 65 Degrees to 90 Degrees F |
Paint Base | Solvent |
Description
Professional 2X Inverted Marking Spray Paint, Fluorescent Green, 15 Ounce
- •Can be applied to grass, dirt, concrete, wood, metal, and more
- •Bright, visible color great for indoor and outdoor use
- •Durable, oil-based formula withstands short-term weathering
- •Ideal for highlighting construction sights, underground utilities, roads, and athletic fields
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140624022)
- PREMIER 2 in. Zpro Wh Nat Dbl Brstl Br (DWV20)
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Hi-Visibility Yellow (266577)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Yellow, Water -Based (2348402)
- RUST-OLEUM Red, Flat, 18 Oz (211777)
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- SEYMOUR MIDWEST 16 oz Fluorescent Inverted Tip Spray - Orange (43281000857)
- Rust-Oleum Striping & Marking Paint