Shop All Striping & Marking Paint
This Product is Discontinued
Rust-Oleum
Inverted Marking Paint, 15 oz., Caution Blue, Solvent -Based (Discontinued)
Mfr # V2324838
Zoro # G8666303
This Product is Discontinued
Key Features
- Paint Color Family Blues
- Color Caution Blue
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # V2324838
- Zoro # G8666303
- UPC # 020066003449
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Details
Item | Marking Paint |
Paint Color Family | Blues |
Color | Caution Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 300 to 350 Linear ft./1-1/2" Strip |
For Use With | Mfr. No. 2393000, 210188 |
Exposure Conditions | Mild to Moderate |
Striping and Marking Paint and Chalk Item | Inverted Marking Paint |
Standards | MIR Compliant |
Line Striping Aerosol | Yes |
Net Weight | 15 oz. |
Dry Time | 5 min. |
Application Temperature | 32 to 90 Degrees F |
Dry Time Tack Free | Less than 5 min. |
Description
Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Caution Blue, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1 1/2 in Strip, Net Weight 15 oz, Dry Time 5 min, Dry Time Tack Free Less than 5 min, Application Temperature 32 to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Mfr. No. 2393000, 210188
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.