Rust-Oleum

Inverted Marking Paint, 15 oz., Caution Blue, Solvent -Based (Discontinued)


This Product is Discontinued
Shop for all Striping & Marking Paint

Key Features

  • Paint Color Family Blues
  • Color Caution Blue
  • Base Type Solvent
  • Size 15 oz.
  • Paint and Primer Sub Category Inverted Marking Paint
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 oz.
Container Size 20 oz

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Caution Blue, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1-1/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, USDA Requirements

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.