Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Satin, Water Base, Safety Red, 5 gal (Discontinued)
Mfr # 285060
Zoro # G9621814
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Concrete, Masonry, Steel
- Paint Color Family Reds
- Finish Satin
- Size 5 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 285060
- Zoro # G9621814
- UPC # 020066277161
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Concrete, Masonry, Steel |
Paint Color Family | Reds |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Water |
Color | Safety Red |
Coverage | 582 to 625 sq ft/gal |
VOC Content | Less than 220g/L |
Dry Time | 1 to 2 hr |
Dry Time Recoat | 1 to 3 hr |
Standards | USDA FSIS |
Application Method | Brush, Roll, Spray |
Features | Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Paint Base Type Water, Paint Color Family Reds, Safety Red, Finish Satin, Size 5 gal, Coverage 582 to 625 sq ft/gal, VOC Content Less than 220g/L, Dry Time Recoat 1 to 3 hr, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Features Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry, Standards USDA FSIS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.