Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Satin, Water Base, Safety Red, 1 gal (Discontinued)
Mfr # 285059
Zoro # G0463806
This Product is Discontinued
Key Features
- For Use On Surface Material Masonry, Metal, Wood
- Paint Color Family Reds
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 285059
- Zoro # G0463806
- UPC # 020066277154
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Masonry, Metal, Wood |
Paint Color Family | Reds |
Finish | Satin |
Paint Sub-Brand | Commercial |
Paint Base Type | Water |
Color | Safety Red |
Coverage | 165 to 260 sq ft/gal |
VOC Content | Less Than 250g/L |
Dry Time | 2 to 4 hr |
Dry Time Recoat | 1 to 3 hr |
Paint and Primer Sub Category | Enamels |
Min. Application Temp. | 50 Degrees F |
Standards | USDA, FSIS |
Resin Type | Acrylic Copolymer |
Application Method | Brush, Roll, Spray |
Features | Low VOC |
Paint Cleanup | Soap and Water |
Description
Interior/Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Water, Paint Color Family Reds, Safety Red, Finish Satin, Size 1 gal, Coverage 165 to 260 sq ft/gal, VOC Content Less Than 250g/L, Dry Time Recoat 1 to 3 hr, Paint Sub-Brand Commercial, Paint Cleanup Soap and Water, Dry Time 2 to 4 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Low VOC, Standards VOC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.