Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Satin, Alkyd Base, Black, 1 gal (Discontinued)
Mfr # 282728
Zoro # G9110236
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Not for Use On Galvanized Steel
- Paint Color Family Blacks
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 282728
- Zoro # G9110236
- UPC # 020066267858
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Not for Use On Galvanized Steel |
Paint Color Family | Blacks |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Alkyd |
Color | Black |
Coverage | 240 to 440 sq ft/gal |
VOC Content | Less Than 100g/L |
Dry Time | 8 to 12 hr |
Dry Time Recoat | 24 hr |
Application Method | Brush, Roll, Spray |
Paint and Primer Sub Category | Enamels |
Features | Get Excellent Protection and Coverage and Low VOCs with Rust-Oleum Commercial CV740 System 100 VOV DTM Alkyd Enamel, This Ready-to-Use Formula Provides An Easy-to-Maintain, High-Gloss Finish Specifically for Commercial Applications. Multi-Purpose Direct-to-Metal (DTM) Coating Excellent Coverage and Hide, Convenient, Requires No Measuring or Mixing Can Be Brushed, Rolled or Sprayed, Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, For Everyday Commercial Use, Metal Trim, Structural Steel, Handrails, Cabinets, Etc. Meets USDA Requirements for Incidental Food Contact Accepted for Use In Federally Registered Canadian Food Facilities |
Resin Type | Modified Alkyd |
Standards | USDA FSIS |
Description
Enamel Paint, For Use On Surface Material Metal, Not for Use On Galvanized Steel, Paint Base Type Alkyd, Paint Color Family Blacks, Black, Finish Satin, Size 1 gal, Coverage 240 to 440 sq ft/gal, VOC Content Less than 100g/L, Dry Time Recoat 24 hr, Dry Time 8 to 12 hr, Application Method Brush, Roll, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.