Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Water Base, JD Green, 5 gal (Discontinued)
Mfr # 7434300
Zoro # G0688585
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Steel
- Paint Color Family Greens
- Finish High Gloss
- Size 5 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7434300
- Zoro # G0688585
- UPC # 020066743437
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Steel |
Paint Color Family | Greens |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Water |
Color | JD Green |
Coverage | 230 to 390 sq ft/gal |
VOC Content | Less Than 450g/L |
Dry Time | 5 to 9 hr |
Dry Time Recoat | 24 hr |
Features | Air, Light Abrasion, Mild Chemical Fumes, Resistance To General Weathering, Salt |
Application Method | Brush, Roll, Spray |
Resin Type | Modified Alkyd |
Paint and Primer Sub Category | Enamels |
Description
Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Paint Base Type Water, Paint Color Family Greens, JD Green, Finish Gloss, Size 5 gal, Coverage 230 to 390 sq ft/gal, VOC Content Less Than 450g/L, Dry Time Recoat 24 hr, Dry Time 5 to 9 hr, Application Method Brush, Roll, Features Air, Light Abrasion, Mild Chemical Fumes, Resistance To General Weathering, Salt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.