Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Water Base, 5 gal (Discontinued)
Mfr # 3144300
Zoro # G3037045
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Concrete, Masonry, Steel, Zinc
- Paint Color Family Yellows
- Finish High Gloss
- Size 5 gal
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 3144300
- Zoro # G3037045
- UPC # 020066314439
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Concrete, Masonry, Steel, Zinc |
Paint Color Family | Yellows |
Finish | High Gloss |
Paint Base Type | Water |
Color | SAFETY YELLOW |
Coverage | 250 to 350 sq ft/gal |
VOC Content | Less Than 250g/L |
Dry Time | 1 to 1 1/2 hr |
Dry Time Recoat | 1 1/2 to 2 hr |
Application Method | Airless Sprayer, Brush |
Resin Type | Acrylic Polymer |
Paint and Primer Sub Category | Enamels |
Standards | USDA, FSIS |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Yellows, Safety Yellow, Finish High Gloss, Size 5 gal, Coverage 250 to 350 sq ft/gal, VOC Content Less Than 250g/L, Dry Time Recoat 1 1/2 to 2 hr, Dry Time 1 to 1 1/2 hr, Application Method Brush, Roll, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.