Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Water Base, 5 gal. (Discontinued)
Mfr # 3115300
Zoro # G8392623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paint Color Family Aluminum / Metallic
- Finish High Gloss
- Size 5 gal.
- Paint Base Type Water
- Coverage 200 to 350 sq. ft./gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 3115300
- Zoro # G8392623
- UPC # 020066311537
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 5 gal. |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Aluminum / Metallic |
Finish | High Gloss |
Paint Base Type | Water |
Coverage | 200 to 350 sq. ft./gal. |
VOC Content | Less Than 250 g/l |
Dry Time | 1 to 1-1/2 hr. |
Dry Time Recoat | 1-1/2 to 2 hr. |
Application Method | Airless Sprayer, Brush |
Resin Type | Acrylic Polymer |
Paint and Primer Sub Category | Enamels |
Description
Interior/Exterior Paint, Paint Base Type Water, Paint Color Family Aluminum / Metallic, Alumi-NON(R), Finish High Gloss, Size 5 gal., Application Method Brush, Roll, Spray.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.