Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, Yellow (New Caterpillar), 1 gal
Mfr # 245489
Zoro # G2607227
original price:
$122.99
14% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Yellows
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245489
- Zoro # G2607227
- UPC # 20066173067
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Yellows |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Yellow (New Caterpillar) |
Coverage | 230 to 450 sq ft/gal |
VOC Content | Less Than 340g/L |
Dry Time | 4 to 8 hr |
Dry Time Recoat | 24 hr |
Application Method | Brush, Roller, Spray |
Resin Type | Modified Alkyd Enamel |
Paint and Primer Sub Category | Enamels |
Standards | MPI #9, #48, #81, #96 Certified |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Alkyd Enamel Paint, VOC Less Than 340 Grams per Liter, Size 1 gal., Color Yellow (New Caterpillar), Coverage 325 to 675 Square-Ft., Dry Time Tack Free 2 to 4 Hours, Dry Time 6-10 Hours, Dry Time Recoat 24 Hours, Application Temperature 32-100 (F) F, Application Method Brush, Roller or Spray Gun, Metal, Steel, Wood, Exposure Conditions Mild to Moderate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- VARATHANE Spar Urethane, Clear, Gloss, 1 gal. (250031)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- VALSPAR Qt. Empty Lidded Paint Can (007.0027318.005)
- RUST-OLEUM Paint Rust Obs Gloss Blk Quart (7779504)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal (245484)
- RUST-OLEUM Stops Rust Brush Paint, Hunter Green Satin Quart (7732502)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Hunter Green, 1 gal (242254)
- RUST-OLEUM Modern Masters Qt Exterior Metallic Cafe Bronze (337169)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245409)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal (261956)
- Rust-Oleum Interior and Exterior Paints and Stains