Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal
Mfr # 245477
Zoro # G2722264
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Oranges
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245477
- Zoro # G2722264
- UPC # 20066172947
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Oranges |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Safety Orange |
Coverage | 230 to 450 sq ft/gal |
VOC Content | Less Than 340g/L |
Dry Time | 4 to 8 hr |
Dry Time Recoat | 24 hr |
Resin Type | Modified Alkyd Enamel |
Application Method | Brush, Roller, Spray |
Paint and Primer Sub Category | Enamels |
Standards | MPI #9, #48, #81, #96 Certified |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Alkyd Enamel Paint, VOC Less Than 340 Grams per Liter, Size 1 gal., Color Safety Orange, Coverage 325 to 675 Square-Ft., Dry Time Tack Free 2 to 4 Hours, Dry Time 6-10 Hours, Dry Time Recoat 24 Hours, Application Temperature 32-100 (F) F, Application Method Brush, Roller or Spray Gun, Metal, Steel, Wood, Exposure Conditions Mild to Moderate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Bent Radiator Paint Brush, China Hair Bristle, Unfinished Wood Handle (1TTV9)
- TABLECRAFT Pail Opener, Aluminum, 8 1/4 x 8 3/4 (14)
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-3)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- RUST-OLEUM PAINT QT FORD RED FARM/IMPLEMENT (280155)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Smoke Gray, 1 gal (K7786-402)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- RUST-OLEUM Paint, V7400, 1 gal, Yellow, Gloss, High Performance (245488)
- RUST-OLEUM 1 Gallon International Harvester Red Gloss Farm & Implement Enamel (280167)
- Rust-Oleum Exterior Paints