Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, JD Green, 1 gal (Discontinued)
Mfr # 245400
Zoro # G3241061
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Greens
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 245400
- Zoro # G3241061
- UPC # 20066172787
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Greens |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | JD Green |
Coverage | 230 to 450 sq ft/gal |
VOC Content | Less Than 340g/L |
Dry Time | 4 to 8 hr |
Dry Time Recoat | 24 hr |
Paint and Primer Sub Category | Enamels |
Standards | MPI #9, #48, #81, #96 Certified |
Application Method | Brush, Roll, Spray |
Resin Type | Modified Alkyd |
Description
Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Greens, JD Green, Finish High Gloss, Size 1 gal, Coverage 230 to 450 sq ft/gal, VOC Content Less Than 340g/L, Dry Time Recoat 24 hr, Dry Time 4 to 8 hr, Application Method Brush, Roller, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.