Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Glossy, Water Base, Safety Red, 1 gal
Mfr # 210493
Zoro # G2945354
original price:
$88.69
15% off
new price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
- Paint Color Family Reds
- Finish Glossy
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 210493
- Zoro # G2945354
- UPC # 20066126414
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood |
Paint Color Family | Reds |
Finish | Glossy |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Water |
Color | Safety Red |
Coverage | 165 to 520 sq ft/gal |
VOC Content | 0 g/l |
Dry Time | 30 min |
Dry Time Recoat | 2 to 4 hr |
Paint and Primer Sub Category | Enamels |
Standards | USDA Acceptable |
Application Method | Brush, Roll, Spray |
For Use With | SSPC-SP-2: SSPC-SP-3 |
Resin Type | Acrylic Enamel |
Green Environmental Attribute | Meets SCAQMD Requirements |
Exposure Conditions | Interior/Exterior |
Base Type | Water |
Description
Acrylic Enamel, Water Based Acrylic Urethane, Color Safety Red, Beyond Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 50 to 100 F, Coverage 165 to 520 sq. ft., Dry Time 2 to 4 hr., Metal, Steel, Concrete, Masonry, Wood, Drywall, Tile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-3)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB31720)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, SAFETY YELLOW, 1 gal (210495)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Black, 1 gal (208058)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, White Pastel, 1 gal (208050)
- RUST-OLEUM Modern Masters Qt Exterior Metallic Cafe Bronze (337169)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Dark Hunter Green, 1 qt (7733502)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Safety Red, 1 gal (255615)
- Rust-Oleum Exterior Paints