Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Glossy, Water Base, Fire Hydrant Red, 1 gal (Discontinued)
Mfr # 5265402
Zoro # G3242014
This Product is Discontinued
Key Features
- For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc
- Paint Color Family Reds
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 5265402
- Zoro # G3242014
- UPC # 20066526597
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Concrete, Masonry, Metal, Steel, Wood, Zinc |
Paint Color Family | Reds |
Finish | Glossy |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Water |
Color | Fire Hydrant Red |
Coverage | 150 to 260 sq ft/gal |
VOC Content | Less Than 250g/L |
Dry Time | 1 to 2 hr |
Dry Time Recoat | 1 to 3 hr |
Paint and Primer Sub Category | Enamels |
Resin Type | Acrylic Copolymer |
Application Method | Brush, Roll, Spray |
Standards | USDA, FSIS |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Reds, Fire Hydrant Red, Finish High Gloss, Size 1 gal, Coverage 150 to 260 sq ft/gal, VOC Content Less Than 250g/L, Dry Time Recoat 1 to 3 hr, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Standards USDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.