Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal
Mfr # 261956
Zoro # G4612334
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Grays
- Finish Glossy
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 261956
- Zoro # G4612334
- UPC # 20066211363
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Grays |
Finish | Glossy |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Silver Gray |
Coverage | 255 to 435 sq ft/gal |
VOC Content | 100g/L |
Dry Time | 8 to 12 hr |
Dry Time Recoat | 24 hr |
Application Method | Brush, Roll, Spray |
Resin Type | Alkyd Enamel |
Paint and Primer Sub Category | Enamels |
Green Environmental Attribute | Meets SCAQMD Requirements |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, VOC Content 99g/L, Size 1 gal., Color Silver Gray, Coverage 255 to 435 sq. ft., Dry Time 240 to 360 min., Dry Time Recoat 4 to 6 hr., Dry Time Tack Free 8 to 12 hr., Application Temperature 32 to 100 Degrees F, Application Method Brush, Roll or Spray, Exposure Conditions 50 to 100 Degrees F, Gloss, Concrete and Masonry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Replacement Cage For #Rf18Hd (RF18HD-CAGE)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 10 & 15 Gallon, Stratoprene for Binks (56-92)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280130)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Dunes Tan, 1 gal (261957)
- RUST-OLEUM Interior/Exterior Paint, Safety Blue, 1 gal (7524-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 5 gal (245485)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 5 gal (2766300)
- RUST-OLEUM Paint Leather brown gal. (7775-402)
- KILZ Primer Interior/Exterior 1Gal (L204611)
- Rust-Oleum Exterior Paints