Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Glossy, Oil Base, Safety Blue, 1 gal (Discontinued)
Mfr # 255548
Zoro # G2664252
This Product is Discontinued
Key Features
- For Use On Surface Material Metal
- Paint Color Family Blues
- Finish Glossy
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 255548
- Zoro # G2664252
- UPC # 020066199647
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Blues |
Finish | Glossy |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Safety Blue |
Coverage | 265 to 440 sq ft/gal |
VOC Content | Less Than 400g/L |
Dry Time | 8 to 12 hr |
Dry Time Recoat | 24 hr |
Paint and Primer Sub Category | Enamels |
Application Method | Brush, Roll, Spray |
Resin Type | Modified Alkyd |
Description
Interior/Exterior Paint, For Use On Surface Material Metal, Paint Base Type Oil, Paint Color Family Blues, Safety Blue, Finish Gloss, Size 1 gal, Coverage 265 to 440 sq ft/gal, VOC Content Less than 400g/L, Dry Time Recoat 24 hr, Dry Time 8 to 12 hr, Application Method Brush, Roll, Spray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.