Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Sand, 1 qt
Mfr # 7771502
Zoro # G4101426
original price:
$20.85
5% off
Sold in multiples of 2 for $39.58
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Beiges
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Coverage 50-90 sqft/qt
- Dry Time 2 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7771502
- Zoro # G4101426
- UPC # 20066777159
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Beiges |
Finish | Gloss |
Paint Sub-Brand | Stops Rust Enamel |
Color | Sand |
Coverage | 50-90 sqft/qt |
Dry Time | 2 to 4 hr |
Dry Time Recoat | After 24 hr |
Standards | VOC and MIR Compliant |
Paint Cleanup | Mineral Spirits |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Application Method | Brush, Roll, Spray |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Rust Prevenative Paint, Sand, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-90 sqft/qt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- ZINSSER 1 Qt White B-I-N Advanced Synthetic Shellac Primer (271009)
- TRIMACO SuperTuff Pump Strainer with Drawstring, PK 3 (30138)
- KAMPEL Clear Gloss Seam-Fil 1 Oz Tube (943)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Charcoal Gray, 1 qt (7784502)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- RUST-OLEUM QT Cran WB DR Paint (369385)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Silver Gray, 1 gal (31200-1)
- Rust-Oleum Exterior Paints