Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, Leather Brown, 1 qt
Mfr # 7775502
Zoro # G4151555
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Browns
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7775502
- Zoro # G4151555
- UPC # 20066777555
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Browns |
Finish | Gloss |
Paint Sub-Brand | Stops Rust Enamel |
Paint Base Type | Oil |
Color | Leather Brown |
Coverage | 50 to 90 sq ft/gal |
VOC Content | Less than 485g/L |
Dry Time | 5 to 9 hr |
Dry Time Recoat | 24 hr |
Paint Cleanup | Mineral Spirits |
Application Method | Brush, Roll, Spray |
Min. Application Temp. | 50 Degrees to 90 Degrees F |
Features | Corrosion Resistant, Durable |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Enamel Paint,Leather Brown,Solvent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-1 1/2)
- RED DEVIL MP BTR 5GAL Paint Mixer (4043TV)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Chevrolet Orange, 12 Ounce Aerosol Spray Can (DE1620)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (C3.0BS)
- RUST-OLEUM Rust Prevenative Paint, Gloss, Metallic Aluminum, 1 qt. (7715502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Dark Hunter Green, 1 qt (7733502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 qt (7738502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal (245484)
- RUST-OLEUM Rust Preventative Paint, Gloss, Almond, 1 qt. (7770502)
- RUST-OLEUM Farm & Implement Paint, Gloss, Massey Ferguson Gray, 1 gal (280133)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Olympic Gold, 1 gal (ME65932)
- Rust-Oleum Interior and Exterior Paints and Stains