Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal
Mfr # K7779-402
Zoro # G205300896
Sold in multiples of 2 for $148.50
$148.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # K7779-402
- Zoro # G205300896
- UPC # 20066002756
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Blacks |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Matte, Deep Base (PU-0407)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034800-20)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- MR. LONGARM Contourstain Applicator (0360)
- RUST-OLEUM Interior/Exterior Paint, Metallic, Oil Base, Aluminum, 1 gal (245309)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal (261956)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (255609)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- RUST-OLEUM Rust Preventative Paint, Gloss, Almond, 1 qt. (7770502)
- RUST-OLEUM High Temperature Paint, Satin, Oil Base, Black, 1 gal (233967)
- TESTORS Magenta - Gloss Enamel Paint (TES1187TT)
- Rust-Oleum Exterior Paints