Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal
Mfr # 7779-402
Zoro # G105300873
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7779-402
- Zoro # G105300873
- UPC # 20066777944
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Blacks |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
System Series | High Performance Enamel Paint |
Description
Rust-Oleum Professional High Performance Enamel is durable, corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage, hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, IN, MD, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Gal Early American Oil-Based Wiping Stain (11701)
- SEYMOUR MIDWEST Light Blue, 20 oz 6 PK (620-1425)
- MAN O WAR McCloskey Gloss Clear Marine Spar Varnish 1 gal (080.0006539.007)
- MODERN MASTERS 1 Qt Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (7792-402)
- RUST-OLEUM Rust-Oleum Professional High Performance Light Machine Gray Protective Paint 1 gal (K7789-402)
- RUST-OLEUM High Heat Spray, Black, 12 Oz (241169)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 qt (7738502)
- RUST-OLEUM Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal (245483)
- RUST-OLEUM Paint Rst Obs Lthr Brown 1/2Pt (7775730)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz (7792-730)
- Rust-Oleum Exterior Paints