Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Latex Base, Kona Brown, 1 gal
Mfr # 20066197773
Zoro # G604138250
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Browns
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 20066197773
- Zoro # G604138250
- UPC # 20066197773
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Browns |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Latex |
Color | Kona Brown |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI 14.5 Oz Black Plasti Dip Multipurpose Rubber Coating (PD310367)
- WAGNER SPRAY TECH Paint Spryr Control 150 (0580000)
- SEM PRODUCTS SELF-ETCHING BLK PRIMER AEROSOL (SE39673)
- 3M Spray Gun Pressure Whip (26833)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 1 gal (245403)
- RUST-OLEUM Interior/Exterior Paint, Primer, White, 1 qt (7780502)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, White (375658)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (925402)
- RUST-OLEUM Paint Rst Obs In Ex Sand 1/2Pt (7771730)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, SAFETY YELLOW, 1 gal (210495)
- Rust-Oleum Interior and Exterior Paints and Stains