Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Hammered Copper, 1 qt
Mfr # 239074
Zoro # G805301200
product price: $26.69
/ea
Sold in multiples of 2 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Finish Gloss
- Size 1 qt
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 239074
- Zoro # G805301200
- UPC # 20066161156
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Hammered Copper |
Description
Rust-Oleum Stops Rust Hammered Paint allows for a unique glossy finish on dinged up surfaces without the use of sanding or priming. The durable formula applies directly over rust and provides excellent resistance to the elements for a long-lasting finish. With excellent hiding capabilities the paint can be used on a variety of indoor and outdoor projects to hide flaws and imperfections and leave a distinctive hammered look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Gray 10 Oz. All-Purpose Spray Primer (203282)
- GRACO RAC X SwitchTip, 531 (LTX531)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Dark Bronze, 1 qt (239075)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (245474)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (245476)
- RUST-OLEUM Gloss, Leather Brown, 1 gal (215967)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Gal. (K09768008)
- Rust-Oleum Exterior Paints