Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Dark Bronze, 1 qt
Mfr # 239075
Zoro # G905301179
product price: $26.45
/ea
Sold in multiples of 2 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Finish Gloss
- Size 1 qt
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 239075
- Zoro # G905301179
- UPC # 20066161163
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Dark Bronze |
Description
Rust-Oleum Stops Rust Hammered Paint allows for a unique glossy finish on dinged up surfaces without the use of sanding or priming. The durable formula applies directly over rust and provides excellent resistance to the elements for a long-lasting finish. With excellent hiding capabilities the paint can be used on a variety of indoor and outdoor projects to hide flaws and imperfections and leave a distinctive hammered look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMHP)
- RUST-OLEUM Marking Paint, 17 oz., Black, Water -Based (359824)
- KRYLON Hammered Spray Paint, Black, Hammered, 12 oz (K02782007)
- GOOF OFF Graffiti Remover, Aerosol Can, Clear, RTU (FG673)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Hammered Copper, 1 qt (239074)
- RUST-OLEUM Gloss 450 g/L 1 gal (K7744-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (245380)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (New Caterpillar), 1 gal (245489)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (245387)
- RUST-OLEUM Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal (7290402)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 3 gal (5003)
- Rust-Oleum Exterior Paints