Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Charcoal Gray, 1 qt
Mfr # 7784502
Zoro # G4101408
Sold in multiples of 2 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Coverage 50-90 sqft/qt
- Dry Time 2 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7784502
- Zoro # G4101408
- UPC # 20066778453
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Grays |
Finish | Gloss |
Paint Sub-Brand | Stops Rust Enamel |
Color | Charcoal Gray |
Coverage | 50-90 sqft/qt |
Dry Time | 2 to 4 hr |
Dry Time Recoat | After 24 hr |
Application Method | Brush, Roll, Spray |
Standards | VOC and MIR Compliant |
Paint Cleanup | Mineral Spirits |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Rust Prevenative Paint, Charcoal Gray, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-90 sqft/qt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X Aqua Lock Plus White Flat Water-Based Acrylic Primer and Sealer 1 gal (AQ0400099-01)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (245480)
- RUST-OLEUM Spray Paint, Nutmeg, 12 Oz (334076)
- M-1 Insecticide Paint Additive, for 1 gal, PK6 (76904M)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt (7762502)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Regal Red, 1 qt (7765502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245443)
- RUST-OLEUM Interior/Exterior Paint, Gray, 1 gal (7781-402)
- RUST-OLEUM Rustoleum .50 Pint Sun Yellow Painters Touch Multi-Purpose Paint 1945-730 (20066194574)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- Rust-Oleum Interior and Exterior Paints and Stains