Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz
Mfr # 7776-730
Zoro # G705301225
product price: $7.95
/ea
Sold in multiples of 6 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Flat
- Size 8 oz
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7776-730
- Zoro # G705301225
- UPC # 20066777678
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 8 oz |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Blacks |
Finish | Flat |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Description
Rust-Oleum Stops Rust Protective Enamel is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors is perfect for refreshing furniture, decor and more. Superior rust prevention provides long lasting beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH N TONE Aluminum, Flat, 10 oz (356782)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-18)
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz (7792-730)
- RUST-OLEUM Gloss, Leather Brown, 1 gal (215967)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Dark Bronze, 1 qt (239075)
- RUST-OLEUM Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt (7777-502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Leather Brown, 1 qt (7775502)
- RUST-OLEUM Gray Primer 1 gal (8781-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 5 gal (245475)
- Rust-Oleum Exterior Paints