Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal
Mfr # 242251
Zoro # G2989655
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Steel
- Paint Color Family Blacks
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 242251
- Zoro # G2989655
- UPC # 20066167875
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Steel |
Paint Color Family | Blacks |
Finish | Flat |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Coverage | 255 to 435 sq ft/gal |
VOC Content | Less Than 100g/L |
Dry Time | 8 to 12 hr |
Dry Time Recoat | 24 hr |
Application Method | Brush, Roll, Spray |
Green Environmental Attribute | Meets SCAQMD Requirements |
Resin Type | Alkyd Enamel |
Exposure Conditions | Mild to Moderate |
Brand and Series | Rust-Oleum Professional |
For Use With | 3ZHX2 or 3ZHX8 Primer |
Base Type | Oil |
Description
Alkyd Enamel, Interior / Exterior, Color Black, Flat Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 166 to 333 sq. ft., Metal or Steel Surface, For Use With 3ZHX2 or 3ZHX8 Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- OSBORN #8 Round Sash Paint Brush, Nylon Bristle, Wood Handle (0007302700)
- INSL-X BY BENJAMIN MOORE Insl-X Handicap Blue Traffic Zone Marking Paint 1 gal (TP2242099-01)
- ZORO SELECT Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (1UFN3)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Leather Brown, 1 gal (242250)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Safety Red, 1 gal (242257)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- RUST-OLEUM 1 Gallon Black Gloss Farm & Implement Enamel (280165)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Black (375645)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Dunes Tan, 1 gal (245382)
- Rust-Oleum Interior and Exterior Paints and Stains