Shop All Interior Paints
This Product is Discontinued
Rust-Oleum
Interior Paint, Gloss, AlkydBase, Safety Orange, 1 gal (Discontinued)
Mfr # 201121
Zoro # G4075105
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Steel
- Paint Color Family Oranges
- Color Safety Orange
- Finish Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 201121
- Zoro # G4075105
- UPC # 20066386191
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Metal, Steel |
Paint Color Family | Oranges |
Color | Safety Orange |
Finish | Gloss |
Paint Sub-Brand | High Performance |
Paint Base Type | Alkyd |
Coverage | 260 to 510 sq ft/gal |
VOC Content | 180g/L |
Dry Time | 20 min |
Min. Application Temp. | 32 Degrees F |
Features | Direct-to-Metal, Resistant to Abrasion, Corrosion, Rust |
Application Method | Brush, Roll, Spray |
Paint Cleanup | Mineral Spirits |
Description
Interior Paint, For Use On Surface Material Metal, Steel, Paint Base Type Alkyd, Paint Color Family Oranges, Color Safety Orange, Finish Gloss, Size 1 gal, Coverage 260 to 510 sq ft/gal, VOC Content 180g/L, Dry Time Recoat 96 hr, Paint Sub-Brand High Performance, Paint Cleanup Mineral Spirits, Dry Time 20 min, Min. Application Temp. 32 Degrees F, Application Method Brush, Roll, Spray, Features Direct-to-Metal, Resistant to Abrasion, Corrosion, Rust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.