Shop All Interior Paints
Rust-Oleum
Interior Paint, Flat, Water Base, Flat White, 1 gal
Mfr # 380215
Zoro # G305651157
product price: $31.69
/ea
Sold in multiples of 2 for $63.38
$63.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Trim, Doors, Windows
- Paint Color Family Whites
- Size 1 gal
- Paint Sub-Brand Sure Color
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 380215
- Zoro # G305651157
- UPC # 20066019327
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Walls, Trim, Doors, Windows |
Paint Color Family | Whites |
Color | Flat White |
Finish | Flat |
Paint Sub-Brand | Sure Color |
Paint Base Type | Water |
Coverage | 400 sq ft/gal |
Brand and Series | Rust-Oleum Sure Color |
Description
Rust-Oleum Sure Color Interior Wall Paint and Primer in One delivers an attractive, highly washable, scrubbable and long-lasting finish on a variety of indoor surfaces including walls, trim, doors, windows and more. This ready-to-use paint is designed for use on drywall, wood and masonry. This durable, water-based formula dries to the touch in only one hour and covers up to 400 square feet per gallon. Ideal for living rooms, bedrooms, other household areas and even garage walls. Apply with brush, roller or airless sprayer. Easy soap and water cleanup. Available in a variety of contemporary, on-trend colors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- RUST-OLEUM Universal White Flat Bonding Primer 1 qt (330494)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Black, 1 gal (380218)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, White, 1 gal (380217)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Smoked Navy, 1 gal (380226)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- RUST-OLEUM Satin, Hunt Club Green, 1/2 Pint (267314)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Smoked Glaze, 1 qt (315883)
- FIXTURE-FIX Porc-A-Fix American Standard White High Gloss Porcelain Touch-up Paint, 15cc (AS-1)
- Rust-Oleum Interior and Exterior Paints and Stains