Shop All Interior Paints
Rust-Oleum
Interior Paint, Flat, Water Base, Flat Black, 1 gal
Mfr # 380216
Zoro # G205651158
original price:
$32.39
9% off
new price: $29.19
/ea
Sold in multiples of 2 for $58.38
$58.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Trim, Doors, Windows
- Paint Color Family Blacks
- Size 1 gal
- Paint Sub-Brand Sure Color
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 380216
- Zoro # G205651158
- UPC # 20066019334
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Walls, Trim, Doors, Windows |
Paint Color Family | Blacks |
Color | Flat Black |
Finish | Flat |
Paint Sub-Brand | Sure Color |
Paint Base Type | Water |
Coverage | 400 sq ft/gal |
Brand and Series | Rust-Oleum Sure Color |
Description
Rust-Oleum Sure Color Interior Wall Paint and Primer in One delivers an attractive, highly washable, scrubbable and long-lasting finish on a variety of indoor surfaces including walls, trim, doors, windows and more. This ready-to-use paint is designed for use on drywall, wood and masonry. This durable, water-based formula dries to the touch in only one hour and covers up to 400 square feet per gallon. Ideal for living rooms, bedrooms, other household areas and even garage walls. Apply with brush, roller or airless sprayer. Easy soap and water cleanup. Available in a variety of contemporary, on-trend colors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- QUIKRETE Selflevel Poly Seal 10Oz (866010)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- VARATHANE Ultimate Satin Clear Oil-Based Spar Urethane 1 qt (9341H)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Antique White, 1 gal (380221)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- RUST-OLEUM Interior Paint, Matte, 1 qt (287722)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Smoked Glaze, 1 qt (315883)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-2255-1 1K Acrylic Primer - Gray (USC-2255-1)
- Rust-Oleum Interior Paints