Shop All Striping & Marking Paint
Rust-Oleum
Industrial Choice Striping Paint, 18 oz, White, Solvent -Based
Mfr # 1691838V
Zoro # G902664413
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Base Type Solvent
- Size 18 oz
- Paint and Primer Sub Category Industrial Choice Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1691838V
- Zoro # G902664413
- UPC # 20066010003
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz |
Container Size | 18 oz |
Description
Striping Paint, Line Striping Aerosol Yes, White, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 10 min, Dry Time Tack Free Less Than 10 min, Standards USDA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST-OLEUM Rust-Oleum Professsional Traffic Yellow One Step Paint 1 gal (2548402)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based (283907)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Blue, Water -Based (205236)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Alert Orange, Solvent -Based (203026)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- NELSON PAINT Tree Marking Paint, 1 gal., Orange, Solvent -Based (23 31 GL ORANGE)
- Rust-Oleum Striping & Marking Paint