Shop All Striping & Marking Paint
Rust-Oleum
Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based
Mfr # 263446
Zoro # G405389820
original price:
$10.95
8% off
new price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Blue
- Base Type Solvent
- Size 18 oz
- Paint and Primer Sub Category Industrial Choice Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 263446
- Zoro # G405389820
- UPC # 20066214234
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz |
Container Size | 18 oz |
Details
Item | Striping Paint |
Paint Color Family | Blues |
Color | Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Industrial Choice Striping Paint |
Net Weight | 17 oz |
Application Method | Spray |
Paint Base | Solvent |
Description
Easily designate paths and boundaries with Rust-Oleum Industrial Choice« S1600 System Inverted Striping Paint Spray. This solvent-based paint creates crisp long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- BLASTER 16oz Rust Remover Gel (WH003227)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1 qt, 16 1/2" L, 2 1/2" D (R406-11)
- RUST-OLEUM 17 Oz, Fluorescent Pink, Water -Based (383018)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Pink, 20 oz (1661838V)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water-Based (2391402)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based (283907)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- ALL-SOURCE Yellow Alkyd-Oil Base Gallon Traffic Paint (Z91Y00811-16)
- Rust-Oleum Striping & Marking Paint