Shop All Striping & Marking Paint
Rust-Oleum
Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based
Mfr # 1627838
Zoro # G505340974
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Blue
- Base Type Solvent
- Size 18 oz
- Paint and Primer Sub Category Industrial Choice Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1627838
- Zoro # G505340974
- UPC # 20066162788
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz |
Container Size | 18 oz |
Details
Item | Striping Paint |
Paint Color Family | Blues |
Color | Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Industrial Choice Striping Paint |
Net Weight | 17 oz |
Application Method | Spray |
Paint Base | Solvent |
Description
Easily designate paths and boundaries with Rust-Oleum Industrial Choice S1600 System Inverted Striping Paint Spray. This solvent-based paint creates crisp long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- RAINGUARD BRANDS 4 Gal. Kit VandlGuard IsoFree Aliphatic 2K Gloss, Clear (VG-7142)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (257406)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Purple, Water -Based (1869838)
- RUST-OLEUM Inverted Marking Paint, 17 oz, White, Water -Based (203039)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., White, Water-Based (2391300)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- PPG Traffic Paint (ENNX5182/EA)
- Rust-Oleum Striping & Marking Paint